Zoro Homepage

20 in L Cordless Battery-Powered Chainsaw Kit, Battery Included

  • Mfr # CS2005

  • Zoro # G110880858


product price: $586.99
/ea
Free Shipping & Returns

Key Features

Bar Length
20 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Chain Pitch
0.375 in
Cutting Capacity
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2005
Zoro #
G110880858
UPC #
195532101186
Country of Origin
China

Dimensions

Bar Length
20 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Chain Pitch
0.375 in
Cutting Capacity
20 in
Chain Oiler
Automatic
Tool Weight
22.24 lb
Chain Gauge
0.05 in
Battery Platform
POWER+
Product Type
Cordless Chainsaw
Battery Capacity
6.0 Ah
Handle Location
Rear Handle
Number of Batteries to Operate
1
Equivalent Gas Engine Displacement
55 cc
Motor Type
Brushless
Number of Batteries Included
1
Voltage
56 V
Number of Chargers Included
1

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 20 in, Handle Location Rear Handle, Cutting Capacity 20 in, Chain Oiler Automatic, Tool Weight 22.24 lb, Number of Batteries to Operate 1, Battery Capacity 6.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform POWER+, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 55 cc, Voltage 56 V, Sound Level Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.