Zoro Homepage

20 in L Cordless Battery-Powered Chainsaw Kit, Battery Included

  • Mfr # CSX5007

  • Zoro # G914845954


product price: $709.99
/ea
Free Shipping & Returns

Key Features

Bar Length
20 in
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Voltage
56 V
Tool Weight
9.5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CSX5007
Zoro #
G914845954
UPC #
195532101322
Country of Origin
China

Dimensions

Bar Length
20 in

Details

Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Item
Battery-Powered Chainsaw Kit
Voltage
56 V
Tool Weight
9.5 lb
Number of Batteries Included
1
Number of Speeds
3
Replacement Chain
AC2035/AC1835/AC1635
Number of Chargers Included
1
Battery Platform
POWER+
Chain Gauge
0.05 in
Product Type
Cordless Chainsaw
Equivalent Gas Engine Displacement
60 cc
Tool Series
Commercial
Standards
ANSI B175.1
Handle Location
Rear Handle
Motor Type
Brushless
Number of Batteries to Operate
1
Speed Settings
Variable
Battery Capacity
8.0 Ah
Chain Pitch
0.325 in
Chain Oiler
Automatic
Cutting Capacity
20 in

Description

Battery-Powered Chainsaw Kit, Product Type Cordless Chainsaw, Power Source Cordless, Bar Length 20 in, Handle Location Rear Handle, Cutting Capacity 20 in, Chain Oiler Automatic, Tool Weight 9.5 lb, Number of Batteries to Operate 1, Battery Capacity 8.0 Ah, Bare Tool/Battery Included Battery Included, Battery Platform POWER+, Number of Batteries Included 1, Number of Chargers Included 1, Motor Type Brushless, Equivalent Gas Engine Displacement 60 cc, Voltage 56 V, Sound Level Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.