24" 2-Stage Snow Blower
- Mfr # SNT2420
- Zoro # G324155483
product price:Â
$
1,816.99
/ea
Key Features
Clearing Path
24 in
Battery Capacity
10.0Ah, 12.0Ah, 2.5Ah, 4.0Ah, 5.0Ah, 6.0Ah, 7.5Ah
Voltage
56 V
Drive Type
Self-Propelled
Speed Settings
Variable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SNT2420
- Zoro #
- G324155483
- UPC #
- 195532104170
- Country of Origin
- China
Dimensions
- Chute Turning Radius
- 200 Degrees
- Clearing Depth
- 20 in
Details
- Clearing Path
- 24 in
- Battery Capacity
- 10.0Ah, 12.0Ah, 2.5Ah, 4.0Ah, 5.0Ah, 6.0Ah, 7.5Ah
- Voltage
- 56 V
- Drive Type
- Self-Propelled
- Speed Settings
- Variable
- Product Type
- Snow Blower (Tool Only)
- Number of Batteries Included
- 0
- Battery Platform
- Power+
- Stage
- Two-Stage
- Number of Chargers Included
- 0
- Throw - Maximum
- 50 ft
- Power Source
- Cordless
- Item
- 24" 2-Stage Snow Blower
- Start Type
- Switch Start
- Includes Battery
- Bare Tool
- Includes Head Lights
- Yes
- Includes
- Tool Only
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
24 In. 2-Stage Snow Blower, 24 in Clearing Path, Voltage 56 V, Drive Type Self-Propelled, Start Type Switch Start, Chute Rotation Electric, Chute Turning Radius 200 Degrees , No Integrated Hand Warmers, Includes Tool Only
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.