Adaptor For Mfr. No. BAX1500/BH1001
Mfr # ADB1000
Zoro # G3902919
product price: $98.55
/ea
Free Shipping & Returns
Key Features
For Use With
BAX1500, BH1001
Size
6-57/64 in W x 13-3/8 in H x 12-61/64 in D
Overall Height
13 3/8 in
Compatible Product Type
EGO Backpack Battery
Tool Width
6 7/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADB1000
Zoro #
G3902919
UPC #
692042011153
Country of Origin
China
Dimensions
Size
6-57/64 in W x 13-3/8 in H x 12-61/64 in D
Overall Height
13 3/8 in
Tool Width
6 7/8 in
Tool Height
13 3/8 in
Tool Length
12 15/16 in
Details
Item
Adaptor
For Use With
BAX1500, BH1001
Compatible Product Type
EGO Backpack Battery
Description
Adaptor, Product Type Adaptor, Compatible Manufacturer Number BAX1500, BH1001, Overall Length 12 15/16 in, Compatible Product Type EGO Backpack Battery, Overall Height 13 3/8 in, Overall Width 6 7/8 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.