Zoro Homepage

Aluminum Deck, Select Cut, Self-Propelled

  • Mfr # LM2206SP

  • Zoro # G410981859


product price: $1,430.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cutting Width
22 in
Drive Type
Self-Propelled
Voltage
56 V
Run Time
70 min
Battery Capacity
10 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2206SP
Zoro #
G410981859
UPC #
195532101445
Country of Origin
China

Dimensions

Cutting Width
22 in

Details

Item
Battery-Powered Lawn Mower
Drive Type
Self-Propelled
Voltage
56 V
Run Time
70 min
Battery Capacity
10 Ah
Discharge Location
Bag, Mulch, Side
Drivetrain
Rear-Wheel Drive
Tool Series
POWER+ Series
Deck Material
Aluminum
Battery Platform
56V ARC Lithium(TM)
Number of Batteries to Operate
1
Number of Batteries Included
1
Speed Settings
Variable
Power Source
Cordless
Number of Chargers Included
1
Motor Type
Brushless

Description

Battery-Powered Lawn Mower, Drive Type Self-Propelled, Battery Platform 56V ARC Lithium(TM), Cutting Width 22 in, Deck Material Aluminum, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Applicable, Run Time 70 min, Recommended Yard Size - Maximum Not Applicable, Recommended Yard Size - Minimum Not Applicable, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 10 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.