
Battery, 12 Ah, Li-Ion
Mfr # BA6720T
Zoro # G915681742
product price: $708.99
/ea
Free Shipping & Returns
Key Features
Voltage
56 V
Battery Chemistry
Li-ion
Charger Included
Yes
Compatible Product Type
EGO Tools
Included Charger Class
Rapid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BA6720T
Zoro #
G915681742
UPC #
692042014130
Country of Origin
China
Details
Item
Battery and Charger
Voltage
56 V
Number of Batteries Included
1
Battery Chemistry
Li-ion
Charger Included
Yes
Battery Capacity
12 Ah
Compatible Product Type
EGO Tools
Included Charger Class
Rapid
Automatic Shut-Off
Yes
Weight
8 lb
Features
ARC Lithium(TM) Design Keeps Battery from Overheating so Equipment Runs Longer at Full Power, Charges in 75 Minutes with Ego Power+ Turbo Charger (CH7000), Fuel Gauge Indicator Lights Display Remaining Runtime in 20% Increments, Intelligent Power Management, Shock-Resistant Design
Included Charger
38ZE12, 38ZE14, 56LM15
Charger Model
CH7000
Battery Series
POWER+
Charger Input Voltage
56V
Cordless Tool Kit Contents
(1) Battery
Wireless Tracking System
EGO Power Plus
Cordless Tool Battery Platform
POWER+
For Use With
EGO Outdoor Power Equipment
Description
Battery, Battery Capacity 12 Ah, Battery Chemistry Li-Ion, Charger Included Yes, Number of Batteries Included 1, Terminal Type Not Applicable, Voltage 56V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class Rapid, Charger Input Voltage Not Applicable, Automatic Shut-Off Yes, Number of Cells Not Applicable, Cordless Tool Battery Platform POWER+, IEC Code Number Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Weight 8 lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.