Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery, 2.5 Ah, Li-Ion

  • Mfr # BA1400T

  • Zoro # G3919603


product price: $202.99
/ea
Free Shipping & Returns

Key Features

Voltage
56 V
Charger Included
No
Cordless Tool Battery Type
Li-Ion
Overall Height
8 5/8 in
Series
Power Plus(R)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA1400T
Zoro #
G3919603
UPC #
692042011009
Country of Origin
China

Dimensions

Overall Height
8 5/8 in
Overall Width
23 3/8 in
Overall Length
12 3/4 in

Details

Item
Battery
Battery Capacity
2.5 Ah
Number of Batteries Included
1
Voltage
56 V
Charger Included
No
Cordless Tool Battery Type
Li-Ion
Series
Power Plus(R)
Included Charger
No
Charger Input Voltage
120V AC
Features
30 to 50 min. Charge Time, Integrated Fuel Gauge, Long-Lasting Power, Unique Arc Design
Charger Replacement
38ZE12, 38ZE14
Includes
Harness
For Use With
EGO 56V Cordless Tools
Battery Chemistry
Li-ion
Wireless Tool Tracking
No
Terminal Type
Flat Contact
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
POWER+
Battery Series
POWER+
Weight
13.4 lb
Automatic Shut-Off
No
Number of Cells
14

Description

Battery, Battery Capacity 2.5 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Terminal Type Flat Contact, Voltage 56V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Automatic Shut-Off No, Number of Cells 14, Cordless Tool Battery Platform POWER+, Overall Height 8 5/8 in, Overall Length 12 3/4 in, Overall Width 23 3/8 in, Weight 13.4 lb, Wireless Tool Tracking No

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.