Shop EGO

Battery, 28 Ah, 56V DC

  • Mfr # BAX1501
  • Zoro # G7577029

product price: 
$
1,717.99
/ea
Free Shipping & Returns

Key Features

For Use With
EGO Commercial Series Tools
Battery Capacity
28 Ah
Features
Handle the Heaviest Downpours and Still Power the Tool
Number of Batteries Included
1
Voltage
56V DC
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BAX1501
Zoro #
G7577029
UPC #
692042011061
Country of Origin
China
Item
Battery
For Use With
EGO Commercial Series Tools
Battery Capacity
28 Ah
Features
Handle the Heaviest Downpours and Still Power the Tool
Number of Batteries Included
1
Voltage
56V DC
Charger Included
No
Series
Commercial
Charger Input Voltage
120V AC
Cordless Tool Battery Type
Li-Ion
Includes
Harness
Included Charger
No
Charger Replacement
CHX5500
Cordless Tool Kit Contents
(1) Bare Tool; (1) Battery
Terminal Type
Flat Contact
Battery Chemistry
Li-Ion
Automatic Shut-Off
No
Cordless Tool Battery Platform
POWER+
Weight
27.12 lb
Number of Cells
112
Wireless Tool Tracking
No
Battery Series
POWER+
Number of Chargers Included
0
Battery Platform
POWER+
Compatible Product Type
EGO Commercial Series Tools

Dimensions

Overall Width
27 1/8 in
Overall Length
15 3/4 in
Overall Height
16 3/4 in
Wire Rope Length
15 3/4 in
Length
15 3/4 in

Description

Battery, Battery Capacity 28 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Terminal Type Flat Contact, Voltage 56V DC, Cordless Tool Kit Contents (1) Bare Tool; (1) Battery, Charger Input Voltage 120V AC, Automatic Shut-Off No, Number of Cells 112, Cordless Tool Battery Platform POWER+, Overall Height 16 3/4 in, Overall Length 15 3/4 in, Overall Width 27 1/8 in, Weight 27.12 lb, Wireless Tool Tracking No, Wireless Tracking System Not Applicable

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.