Battery, 4 Ah, Li-Ion
Mfr # BA2242T
Zoro # G811934898
product price: $278.99
/eaSold in multiples of 4 for $1,115.96
Free Shipping & Returns
Key Features
Voltage
56 V
Charger Included
No
Battery Chemistry
Li-ion
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
POWER+
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BA2242T
Zoro #
G811934898
UPC #
692042014369
Country of Origin
China
Details
Item
Battery
Battery Capacity
4 Ah
Number of Batteries Included
1
Voltage
56 V
Charger Included
No
Battery Chemistry
Li-ion
Cordless Tool Kit Contents
(1) Battery
Cordless Tool Battery Platform
POWER+
Battery Series
POWER+
For Use With
EGO 56V Cordless Tools
Description
Battery, Battery Capacity 4 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 56V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Cordless Tool Battery Platform POWER+
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.