Zoro Homepage

Battery, 40 Ah, Li-Ion

  • Mfr # HC2240T

  • Zoro # G715093622


product price: $1,498.99
/ea
Free Shipping & Returns

Key Features

Battery Capacity
40 Ah
Number of Batteries Included
1
Voltage
56 V
Charger Included
No
Compatible Manufacturer Part Number
PGX1400PB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HC2240T
Zoro #
G715093622
UPC #
195532101414
Country of Origin
China

Dimensions

Overall Width
6 3/4 in
Overall Length
13 1/4 in
Overall Height
12 3/4 in

Details

Item
Cordless Tool Battery
Battery Capacity
40 Ah
Number of Batteries Included
1
Voltage
56 V
Charger Included
No
Compatible Manufacturer Part Number
PGX1400PB
Compatible Product Type
Commercial Power Bank
Features
Bluetooth Connectivity, Fuel Gauge, Integrated Folding Handle, IPX4 Weather Resistant Rating
Weight
39 lb
For Use With
Commercial Power Bank
Cordless Tool Kit Contents
(1) Battery

Description

Battery, Battery Capacity 40 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 56V DC, Cordless Tool Kit Contents (1) Battery, Charger Input Voltage Not Applicable, Overall Height 12 3/4 in, Overall Length 13 1/4 in, Overall Width 6 3/4 in, Weight 39 lb

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.