This item is Discontinued.

Ego Battery Pack, 56V, 2.5Ah, Li-Ion BA1400

Battery Pack, 56V, 2.5Ah, Li-Ion (Discontinued)

  • Mfr # BA1400
  • Zoro # G3778507
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BA1400
Zoro #
G3778507
UPC #
00692042005435
Country of Origin
China

Details

Item
Battery
Battery Capacity
2.5Ah
Voltage
56.0
Features
Battery Life Indicator
Series
Power+
Cordless Tool Battery Type
Li-Ion
For Use With
EGO 56V Cordless Tools

Description

Battery, Battery Capacity 2.5Ah, Voltage 56.0

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.