Zoro Homepage

Battery and Charger, 5 Ah, Li-Ion

  • Mfr # SKA2800T

  • Zoro # G514884643


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Voltage
56 V
Charger Included
Yes
Battery Series
POWER+
Includes
Battery, Charger
Battery Chemistry
ARC Lithium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SKA2800T
Zoro #
G514884643
UPC #
195532101742
Country of Origin
China

Details

Item
Battery and Standard Charger
Battery Capacity
5 Ah
Number of Batteries Included
1
Voltage
56 V
Charger Included
Yes
Battery Series
POWER+
Includes
Battery, Charger
Battery Chemistry
ARC Lithium
Charger Model
CH2100
Charger Input Voltage
56V
Included Charger
CH2100
Included Charger Class
Standard
Cordless Tool Battery Platform
POWER+
Cordless Tool Kit Contents
(1) Battery; (1) Charger
Features
Fuel Gauge Indicator Lights Display Remaining Runtime in 20% Increments, Intelligent Power Management Optimizes Individual Battery Cells for Maximum Power, Performance and Runtime, Shock Resistant Design Protects Batteries from Drops and the Elements

Description

Battery and Standard Charger

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.