Battery
- Mfr # BA4480X
- Zoro # G825041667
product price:Â
$
660.99
/ea
Free Shipping & Returns
Key Features
Charger Manufacturer Part Number
CH2100, CH5500, CH7000
Battery Type
Tabless
Battery Chemistry
Li-Ion
Battery Capacity
8 Ah
Includes
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BA4480X
- Zoro #
- G825041667
- UPC #
- 195532104132
- Country of Origin
- China
- Charger Manufacturer Part Number
- CH2100, CH5500, CH7000
- Battery Type
- Tabless
- Battery Chemistry
- Li-Ion
- Battery Capacity
- 8 Ah
- Includes
- Battery
- Compatible Product Type
- Chain Saws, Commercial Tools, Snow Blowers
- Product Type
- Battery
- Weight
- 6.6 lb
- Item
- Battery
- Features
- Bluetooth, Fuel Gauge, IPX5, PGX Compatible, Tabless Cells
- Voltage
- 56V DC
- Battery Platform
- POWER+
- Battery Series
- ARC Lithium MAX(TM)
- Oil Resistance
- Not Oil-Resistant
- Tool Series
- POWER+
- Compatible Manufacturer Part Number
- EGO Universal
- Charger Input Voltage
- 110-120V AC
- Number of Chargers Included
- 0
- Number of Batteries Included
- 1
Dimensions
- Fits Chest Size
- Bluetooth, Fuel Gauge, IPX5, PGX Compatible, Tabless Cells
- Overall Length
- 7 3/4 in
Description
Battery, Battery Capacity 8 Ah, Battery Chemistry Li-Ion, Number of Batteries Included 1, Voltage 56V DC, Charger Input Voltage 110-120V AC, Battery Series ARC Lithium MAX(TM), Overall Length 7 3/4 in, Weight 6.6 lb
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.