Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Charger, 120V AC, (1) 56V

  • Mfr # CHX5500

  • Zoro # G3919594


product price: $247.86
/ea
Free Shipping & Returns

Key Features

For Use With
BAX1501 Battery
Features
Fan Cooled Charging System
Included Charger
No
Charger Input Voltage
120V
Battery Capacity
10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHX5500
Zoro #
G3919594
UPC #
-
Country of Origin
China

Details

Item
Battery Charger
For Use With
BAX1501 Battery
Features
Fan Cooled Charging System
Included Charger
No
Charger Input Voltage
120V
Battery Capacity
10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah
Series
Power Plus
Cordless Tool Battery Type
Li-Ion
For Battery Voltage
56V
Includes
Cable
Charger Output Voltage
56.0
Number of Ports
1
Plug Type
Two-Prong
Charging Port Voltage
(1) 56V
Charge Time
210 min
Charger Class
Rapid
Indicator Light
Yes
Wireless Tool Tracking
No
Battery Chemistry
Li-ion

Description

Battery Charger, Battery Capacity 10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah, Charge Time 210 min, Battery Capacity Charged in 1-Hour 12 Ah, Number of Ports 1, Charging Port Voltage (1) 56V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Not Applicable, For Battery Chemistry Li-Ion, Indicator Light Yes, Plug Type Two-Prong, For Use With BAX1501 Battery

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.