Zoro Homepage

Battery Charger, Li-Ion, 120V

  • Mfr # CH2100

  • Zoro # G9967562


product price: $109.99
/ea
Free Shipping & Returns

Key Features

For Use With
Mfr. No. BA1120, Mfr. No. BA1400, Mfr. No. BA2240, Mfr. No. BA2800, Mfr. No. BA4200
Features
Fan Cooled Charging System
Charger Input Voltage
120V
Number of Ports
1
Charger Output Voltage
56.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH2100
Zoro #
G9967562
UPC #
692042004223
Country of Origin
China

Details

Item
Battery Charger
For Use With
Mfr. No. BA1120, Mfr. No. BA1400, Mfr. No. BA2240, Mfr. No. BA2800, Mfr. No. BA4200
Features
Fan Cooled Charging System
Battery Capacity
2 Ah, 2.5 Ah, 4 Ah, 5 Ah, 7.5 Ah
Charger Input Voltage
120V
Number of Ports
1
Charger Output Voltage
56.0
Cordless Tool Battery Type
Li-Ion
For Battery Voltage
56V
Charging Port Voltage
(1) 56V
Battery Capacity Charged in 1-Hour
2.5 Ah
Wireless Tool Tracking
No
Indicator Light
Yes
Charge Time
(2 Ah) 40 min, (2.5 Ah) 50 min, (4 Ah) 80 min, (5 Ah) 100 min, (7.5 Ah) 145 min
Charger Class
Rapid
Battery Chemistry
Li-ion

Description

Battery Charger, Battery Capacity 2 Ah, 2.5 Ah, 4 Ah, 5 Ah, 7.5 Ah, Charge Time 40 min, 50 min, 80 min, 100 min, 145 min, Battery Capacity Charged in 1-Hour 12 Ah, Number of Ports 1, Charging Port Voltage (1) 56V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Not Applicable, For Battery Chemistry Li-Ion, Indicator Light Yes, For Use With Mfr. No. BA1120, Mfr. No. BA1400, Mfr. No. BA2240, Mfr. No. BA2800, Mfr. No. BA4200

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.