Battery Pack, 12 Ah, Li-Ion, PK2
Mfr # BA6720T-2
Zoro # G915681735
product price: $1,198.99
/pk 2, $599.50/ea
Free Shipping & Returns
Key Features
Charger Included
No
Battery Chemistry
Li-ion
Voltage
56 V
Charger Input Voltage
56V
Automatic Shut-Off
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BA6720T-2
Zoro #
G915681735
UPC #
692042014123
Country of Origin
China
Details
Item
Batteries
Battery Capacity
12 Ah
Number of Batteries Included
2
Charger Included
No
Battery Chemistry
Li-ion
Voltage
56 V
Charger Input Voltage
56V
Automatic Shut-Off
Yes
Charger Model
CH7000
Features
ARC Lithium(TM) Design Keeps Battery from Overheating so Equipment Runs Longer at Full Power, Charges in 75 Minutes with Ego Power+ Turbo Charger (CH7000), Fuel Gauge Indicator Lights Display Remaining Runtime in 20% Increments, Intelligent Power Management, Shock-Resistant Design
Battery Series
POWER+
Included Charger Class
Rapid
Weight
8 lb
Included Charger
38ZE12, 38ZE14, 56LM15
Compatible Product Type
EGO Tools
Cordless Tool Kit Contents
(2) Batteries
Cordless Tool Battery Platform
POWER+
Wireless Tracking System
EGO Power Plus
For Use With
EGO Outdoor Power Equipment
Description
Battery Pack, Battery Capacity 12 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 2, Terminal Type Not Applicable, Voltage 56V DC, Cordless Tool Kit Contents (2) Batteries, Charger Input Voltage Not Applicable, Automatic Shut-Off Yes, Number of Cells Not Applicable, Cordless Tool Battery Platform POWER+, IEC Code Number Not Applicable, Overall Height Not Applicable, Overall Length Not Applicable, Overall Width Not Applicable, Weight 8 lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.