Battery Pack, 6 Ah, Li-Ion
Mfr # BA3360T
Zoro # G212192071
product price: $406.99
/ea
Free Shipping & Returns
Key Features
Voltage
56 V
Charger Included
No
Weight
6.2 lb
Features
Fuel Gauge Indicator Lights Display Remaining Runtime in 20% Increments, Intelligent Power Management Optimizes Individual Battery Cells for Maximum Power, PerFormance and Runtime, Shock-Resistant Design Protects Batteries and Electronics from Drops and the Elements
For Use With
EGO Tools
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BA3360T
Zoro #
G212192071
UPC #
195532100523
Country of Origin
China
Details
Item
Battery Pack
Battery Capacity
6 Ah
Number of Batteries Included
1
Voltage
56 V
Charger Included
No
Weight
6.2 lb
Features
Fuel Gauge Indicator Lights Display Remaining Runtime in 20% Increments, Intelligent Power Management Optimizes Individual Battery Cells for Maximum Power, PerFormance and Runtime, Shock-Resistant Design Protects Batteries and Electronics from Drops and the Elements
For Use With
EGO Tools
Battery Chemistry
Li-ion
Cordless Tool Battery Platform
POWER+
Cordless Tool Kit Contents
(1) Battery
Included Charger Class
EGO Power+ Turbo
Battery Series
POWER+
Charger Model
No
Included Charger
CH2100, CH2800D, CH3200, CH5500, CH7000
Description
Battery Pack, Battery Capacity 6 Ah, Battery Chemistry Li-Ion, Charger Included No, Number of Batteries Included 1, Voltage 56V DC, Cordless Tool Kit Contents (1) Battery, Included Charger Class EGO Power+ Turbo, Charger Input Voltage Not Applicable, Cordless Tool Battery Platform POWER+, Weight 6.2 lb
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.