Zoro Homepage

Battery-Powered Lawn Mower, 6 Ah, 56 V

  • Mfr # LM2114SP

  • Zoro # G713990688


product price: $687.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Cutting Width
21 in
Drive Type
Self-Propelled
Voltage
56 V
Handle Type
Adjustable
Standards
cULus Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2114SP
Zoro #
G713990688
UPC #
195532100103
Country of Origin
China

Dimensions

Cutting Width
21 in
Cutting Height Adjustment
Single-Point
Minimum Cutting Height
1 1/4 in
Maximum Cutting Height
4 in
Recommended Yard Size - Maximum
1/2 acre

Description

Battery-Powered Lawn Mower, Drive Type Self-Propelled, Battery Platform POWER+, Cutting Width 21 in, Deck Material Plastic, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Applicable, Run Time 50 min, Recommended Yard Size - Maximum 1/2 acre, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 6 Ah, Motor Type Brushless, Voltage 56 V

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.