Zoro Homepage

Battery-Powered Pressure Washer, 56 V

  • Mfr # HPW2105

  • Zoro # G415827930


product price: $585.99
/ea
Free Shipping & Returns

Key Features

Flow Rate
1.2 gpm
Usable Hours per Week
1 hr
Product Type
Battery-Powered Pressure Washer
Voltage
56 V
Number of Batteries Included
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPW2105
Zoro #
G415827930
UPC #
195532102756
Country of Origin
China

Details

Flow Rate
1.2 gpm
Usable Hours per Week
1 hr
Product Type
Battery-Powered Pressure Washer
Item
Battery-Powered Pressure Washer
Voltage
56 V
Number of Batteries Included
1
Style
Carry
Duty Rating
Light Duty
Operating Pressure - Maximum
2,100 psi
Battery Platform
EGO POWER+ 56V
Power Source
Cordless
Battery Capacity
6.0 Ah
Number of Chargers Included
1
Water Type
Cold

Description

Battery-Powered Pressure Washer, Detergent Injection System Not Applicable, Pump Drive Not Applicable, Pump Type Not Applicable, Usable Hours per Week 1 hr, Burner Fuel Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.