Shop EGO
See all product information
Create Account
Chain Saw Bar Chain
Mfr # AK2035
Zoro # G224155514
product price:Â
$
71.55
/ea
Key Features
Gauge
0.05 in
Sharpening Stone Included
No Sharpening Stone Included
Compatible Bar Length
20 in
Includes
Bar and Chain
Bar Length Included
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK2035
- Zoro #
- G224155514
- UPC #
- 195532102282
- Country of Origin
- China
Dimensions
- Compatible Bar Length
- 20 in
- Bar Length Included
- 20 in
Details
- Gauge
- 0.05 in
- Sharpening Stone Included
- No Sharpening Stone Included
- Includes
- Bar and Chain
- Item
- Chainsaw Bar and Chain
- Pitch
- 0.325 in
- Number of Links
- 78
- Compatible Chainsaw Manufacturer
- EGO
- Product Type
- Chainsaw Bar and Chain
Description
Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 20 in, Pitch 0.325 in, Gauge 0.05 in, Number of Links 78, File Size Not Applicable, Bar Length Included 20 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer EGO, Includes Bar and Chain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.