Shop EGO
See all product information
Create Account
Chain Saw Chain Bar
Mfr # AK2005
Zoro # G124155539
product price:Â $60.59
/eaKey Features
Product Type
Chainsaw Bar and Chain
Bar Length Included
20 in
Compatible Chainsaw Manufacturer
EGO
Gauge
0.05 in
Compatible Bar Length
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AK2005
- Zoro #
- G124155539
- UPC #
- 195532102169
- Country of Origin
- China
Dimensions
- Bar Length Included
- 20 in
- Compatible Bar Length
- 20 in
Details
- Product Type
- Chainsaw Bar and Chain
- Compatible Chainsaw Manufacturer
- EGO
- Gauge
- 0.05 in
- Pitch
- 3/8 in
- Item
- Chainsaw Bar and Chain
- Sharpening Stone Included
- No Sharpening Stone Included
- Number of Links
- 69
- Includes
- Bar and Chain
Description
Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 20 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 69, File Size Not Applicable, Bar Length Included 20 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer EGO, Includes Bar and Chain
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.