Zoro Homepage

Chainsaw, Cordless, 20", 6.0 Ah

  • Mfr # CS2000

  • Zoro # G315316862


product price: $362.99
/ea
Free Shipping & Returns

Key Features

Charge Time
30 min
Equivalent Gas Engine Displacement
55 cc
Cutting Capacity
20 in
Product Type
Cordless Chainsaw
Chain Gauge
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CS2000
Zoro #
G315316862
UPC #
195532101179
Country of Origin
China

Dimensions

Bar Length
20 in

Details

Item
Chainsaw
Charge Time
30 min
Equivalent Gas Engine Displacement
55 cc
Cutting Capacity
20 in
Product Type
Cordless Chainsaw
Chain Gauge
0.05 in
Tool Series
Power+
Battery Platform
POWER+
Power Source
Cordless
Battery Model Number
BA1400, BA1400-FC, BA1400T, BA1400T-FC, BA2242T, BA2242T-FC, BA2800, BA2800-FC, BA2800T, BA2800T-FC, BA3360T, BA3360T-FC, BA4200, BA4200-FC, BA4200T, BA4200T-FC, BA4480T, BA4480T-FC, BA5600T, BA5600T-FC, BA6720T, BA6720T-FC
Chain Pitch
0.375 in
Bare Tool/Battery Included
Bare Tool
Tool Weight
8.6 lb
Replacement Chain
AC2005, AK2005, AOL1000, AOL3200
Motor Type
Brushless
Standards
ANSI B175
Voltage
56 V
Handle Location
Rear Handle
Speed Settings
Variable
Number of Chargers Included
0
Chain Oiler
Automatic
Number of Batteries Included
0
Number of Batteries to Operate
1

Description

Chainsaw,Cordless,20",6.0 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.