Charging Accessory
- Mfr # AEK1000
- Zoro # G816572613
product price:Â
$
14.69
/ea
Key Features
Features
Maximize Uptime and Grow your Business with the Powerful Tools, Smart Tech and Scalable Charging Solutions of EGO Commercial, Mount the EGO Commercial on the Wall of a Building, Van, or Trailer
Includes
(2) E-Track Clips, (2) M5 x 40 mm Bolt and Washer Sets, (2) M5 x 55 mm Bolt and Washer Sets, (2) Rubber Bumpers, T25 Torx Key
Number of Ports
3
Application
Commercial
For Use With
PGX1600H Commercial Charging 1600W Hub, PGX3000D Commercial Charging 3-Port Dock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AEK1000
- Zoro #
- G816572613
- UPC #
- 195532102138
- Country of Origin
- China
Dimensions
- Fits Chest Size
- Maximize Uptime and Grow your Business with the Powerful Tools, Smart Tech and Scalable Charging Solutions of EGO Commercial, Mount the EGO Commercial on the Wall of a Building, Van, or Trailer
Details
- Features
- Maximize Uptime and Grow your Business with the Powerful Tools, Smart Tech and Scalable Charging Solutions of EGO Commercial, Mount the EGO Commercial on the Wall of a Building, Van, or Trailer
- Includes
- (2) E-Track Clips, (2) M5 x 40 mm Bolt and Washer Sets, (2) M5 x 55 mm Bolt and Washer Sets, (2) Rubber Bumpers, T25 Torx Key
- Number of Ports
- 3
- Application
- Commercial
- For Use With
- PGX1600H Commercial Charging 1600W Hub, PGX3000D Commercial Charging 3-Port Dock
- Number of Pieces
- 9
- Item
- E-Track Mounting Kit
- Accessory Type
- E-Track Mounting Kit
- Compatible Manufacturer Part Number
- PGX1600H, PGX3000D
- Compatible Product Type
- Commercial Charging 1600 W Hub, Commercial Charging 3-Port Dock
Description
E-Track Mounting Kit, For Use With PGX1600H Commercial Charging 1600W Hub, PGX3000D Commercial Charging 3-Port Dock, Application Commercial, Battery Capacity Not Applicable, Battery Series Not Applicable, Connection Type Not Applicable, Number of Pieces 9, Number of Ports 3, Voltage Not Applicable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.