Charging Adaptor, 56V AC, (6) 56V
Mfr # ACA1000
Zoro # G214846125
product price: $144.99
/ea
Free Shipping & Returns
Key Features
For Use With
6-Port Mobile Charging Case, EGO 56V ARC Lithium Batteries, T6 Lawn Tractor
Features
Ergonomic Handle Design, Rugged 6 ft Cable
Charger Class
Rapid
For Battery Chemistry
Li-ion
Charging Type
Simultaneous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ACA1000
Zoro #
G214846125
UPC #
195532101094
Country of Origin
China
Details
Item
Charging Adaptor
For Use With
6-Port Mobile Charging Case, EGO 56V ARC Lithium Batteries, T6 Lawn Tractor
Features
Ergonomic Handle Design, Rugged 6 ft Cable
Charger Class
Rapid
For Battery Chemistry
Li-ion
Charging Type
Simultaneous
Battery Capacity
10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah, 8.0 Ah
For Battery Voltage
56V
Number of Ports
6
Charging Port Voltage
(6) 56V
Charger Input Voltage
56 V DC
Description
Charging Adaptor, Battery Capacity 10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah, 8.0 Ah, Charge Time 40 min, 60 min, 90 min, 120 min, 160 min, 183 min, Battery Capacity Charged in 1-Hour 12 Ah, Number of Ports Not Applicable, Charging Port Voltage (6) 56V, Charger Input Voltage 56V AC, Charger Class Rapid, Charging Type Simultaneous, For Battery Chemistry Li-ion, For Use With 6-Port Mobile Charging Case, EGO 56V ARC Lithium Batteries, T6 Lawn Tractor
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.