Zoro Homepage

Charging Dock, 12 Ah, 56V DC

  • Mfr # PGX3000D

  • Zoro # G210981875


product price: $321.99
/ea
Free Shipping & Returns

Key Features

For Battery Voltage
56V
Battery Chemistry
Li-ion
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGX3000D
Zoro #
G210981875
UPC #
195532101407
Country of Origin
China

Details

Item
Commercial Charging 3-Port Dock
For Battery Voltage
56V
Battery Chemistry
Li-ion

Description

Charging Dock, Battery Capacity Not Applicable, Charge Time 40 min, 60 min, 90 min, 120 min, 160 min, 182 min, Battery Capacity Charged in 1-Hour 12 Ah, Number of Ports 3, Charging Port Voltage Not Applicable, Charger Input Voltage Not Applicable, Charger Class Not Applicable, Charging Type Simultaneous, For Battery Chemistry Li-Ion, For Use With Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.