Charging Hub, 120V AC, (2) 56V
Mfr # PGX1600H
Zoro # G310981881
product price: $453.99
/ea
Free Shipping & Returns
Key Features
For Use With
EGO Power+ 56V ARC Lithium(TM) Batteries
Battery Capacity
10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah
Charger Input Voltage
120V
For Battery Voltage
56V
Charger Class
Rapid
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PGX1600H
Zoro #
G310981881
UPC #
195532101407
Country of Origin
China
Details
Item
Commercial Charging 1600W Hub
For Use With
EGO Power+ 56V ARC Lithium(TM) Batteries
Battery Capacity
10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah
Charger Input Voltage
120V
For Battery Voltage
56V
Charger Class
Rapid
Charging Port Voltage
(2) 56V
Charging Type
Simultaneous
Number of Ports
3
Battery Chemistry
Li-ion
Description
Charging Hub, Battery Capacity 10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah, Charge Time 40 min, 60 min, 90 min, 120 min, 160 min, 181 min, Battery Capacity Charged in 1-Hour 12 Ah, Number of Ports Not Applicable, Charging Port Voltage (2) 56V, Charger Input Voltage 120V AC, Charger Class Rapid, Charging Type Simultaneous, For Battery Chemistry Li-Ion, For Use With EGO Power+ 56V ARC Lithium(TM) Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.