Zoro Homepage

Charging Power Bank Kit, 56V AC, (6) 56V

  • Mfr # PGX3100K

  • Zoro # G614846015


product price: $2,528.99
/ea
Free Shipping & Returns

Key Features

For Use With
EGO 56V ARC Lithium Batteries
Features
Integrated Locking Bar (Requires 7 mm Shackle Padlock) for Secure Battery Storage, Robust Roll Cage Design for Maximum Durability in the Field, Stack upto Three Power Bank Units for Easy Organization and Storage
Battery Capacity
40.0 Ah
For Battery Voltage
56V
Charging Port Voltage
(6) 56V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PGX3100K
Zoro #
G614846015
UPC #
195532101636
Country of Origin
China

Details

Item
Commercial Charging Power Bank Kit
For Use With
EGO 56V ARC Lithium Batteries
Features
Integrated Locking Bar (Requires 7 mm Shackle Padlock) for Secure Battery Storage, Robust Roll Cage Design for Maximum Durability in the Field, Stack upto Three Power Bank Units for Easy Organization and Storage
Battery Capacity
40.0 Ah
For Battery Voltage
56V
Charging Port Voltage
(6) 56V
Charge Time
(2) 25 min (4 Ah), (2) 30 min (2.5 Ah), (2) 30 min (5 Ah), (2) 35 min (6 Ah), (2) 45 min (7.5 Ah), (2) 50 min (8 Ah), (2) 60 min (10 Ah), (2) 75 min (12 Ah)
Includes
2 ft Power Cable, Power Bank
Battery Capacity Charged in 1-Hour
20 Ah
Indicator Light
Yes
Number of Ports
2
For Battery Chemistry
Li-ion
Charger Class
Standard
Charger Input Voltage
56 V DC
Charging Type
Simultaneous

Description

Charging Power Bank Kit, Battery Capacity 40.0 Ah, Charge Time 40 min, 60 min, 90 min, 120 min, 160 min, 185 min, Battery Capacity Charged in 1-Hour 20 Ah, Number of Ports 2, Charging Port Voltage (6) 56V, Charger Input Voltage 56V AC, Charger Class Standard, Charging Type Simultaneous, For Battery Chemistry Li-ion, Indicator Light Yes, For Use With EGO 56V ARC Lithium Batteries

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.