ChargingCaseandAdapter, 56VAC, (6)56V
Mfr # CHU6001
Zoro # G514845842
product price: $896.99
/ea
Free Shipping & Returns
Key Features
For Use With
EGO 56V ARC Lithium Batteries
Features
Integrated Wheels and Handles for Easy Mobility
For Battery Chemistry
Li-ion
Charging Port Voltage
(6) 56V
Charging Type
Simultaneous
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CHU6001
Zoro #
G514845842
UPC #
195532101193
Country of Origin
China
Details
Item
Charging Accessory
For Use With
EGO 56V ARC Lithium Batteries
Features
Integrated Wheels and Handles for Easy Mobility
For Battery Chemistry
Li-ion
Charging Port Voltage
(6) 56V
Charging Type
Simultaneous
Charger Class
Rapid
Battery Capacity
10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah, 8.0 Ah
Number of Ports
6
For Battery Voltage
56V
Battery Capacity Charged in 1-Hour
10 Ah
Charger Input Voltage
56 V DC
Description
Charging Case and Adapter, Battery Capacity 10.0 Ah, 12.0 Ah, 2.5 Ah, 4.0 Ah, 5.0 Ah, 6.0 Ah, 7.5 Ah, 8.0 Ah, Charge Time 40 min, 60 min, 90 min, 120 min, 160 min, 184 min, Battery Capacity Charged in 1-Hour 12 Ah, Number of Ports 6, Charging Port Voltage (6) 56V, Charger Input Voltage 56V AC, Charger Class Rapid, Charging Type Simultaneous, For Battery Chemistry Li-ion, For Use With EGO 56V ARC Lithium Batteries
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.