Commercial Bike Handle Brush Cutter
- Mfr # BCX4500
- Zoro # G616572615
product price:Â
$
544.99
/ea
Free Shipping & Returns
Key Features
Battery Platform
POWER+
Power Source
Cordless
Number of Speeds
3
Motor Type
Brushless
Cutting Width
12 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BCX4500
- Zoro #
- G616572615
- UPC #
- 195532100974
- Country of Origin
- China
Dimensions
- Cutting Width
- 12 in
- Shaft Length
- 62-1/5 in
Details
- Item
- Battery-Powered Brush Cutter
- Battery Platform
- POWER+
- Power Source
- Cordless
- Number of Speeds
- 3
- Motor Type
- Brushless
- Shaft Type
- Straight
- Attachment System Compatible
- Attachment Capable
- Voltage
- 56 V
- Bare Tool/Battery Included
- Bare Tool
- Tool Series
- POWER+ Series
- Standards
- cULus Listed
- Includes
- Shoulder Harness
- Run Time
- 60 min
- Tool Weight
- 12 lb
- Equivalent Gas Engine Displacement
- 35 cc
- Number of Batteries to Operate
- 1
- Speed Settings
- Variable
- Product Type
- Cordless Brush Cutter
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Battery-Powered Brush Cutter, Power Source Cordless, Cutting Width 12 in, Cutting Depth Not Applicable, Line Diameter Not Applicable, Line Advance Not Applicable, Shaft Type Straight, Shaft Length 62-1/5 in, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.