Zoro Homepage

Commercial Telescopic Power Pole

  • Mfr # PPX1000

  • Zoro # G110866234


product price: $482.99
/ea
Free Shipping & Returns

Key Features

Power Source
Cordless
Battery Platform
POWER+
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Number of Batteries to Operate
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPX1000
Zoro #
G110866234
UPC #
692042013614
Country of Origin
China

Details

Item
Commercial Hedge Trimmer,Extension Pole
Power Source
Cordless
Battery Platform
POWER+
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Number of Batteries to Operate
1
Tool Weight
8.6 lb
Charger Model Number
CHV1600
Battery Model Number
BA5600T

Description

Commercial Hedge Trimmer,Extension Pole, Power Source Cordless, Battery Platform POWER+, Bare Tool/Battery Included Bare Tool, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Equivalent Gas Engine Displacement Not Applicable, Number of Batteries to Operate 1, Voltage 56 V, Powerhead Attachment Series Not Applicable, Tool Weight 8.6 lb, Battery Model Number BA5600T, Charger Model Number CHV1600

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.