Zoro Homepage

Cordless Lawn Mower, 21"W, 56 V

  • Mfr # LM2135SP, BA2800T

  • Zoro # G915720816


product price: $1,128.99
/ea
Free Shipping & Returns

Key Features

Drivetrain
Rear-Wheel Drive
Voltage
56 V
Recommended Yard Size - Minimum
1/4 acre
Sound Level
92 dBA
Cutting Width
21 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LM2135SP, BA2800T
Zoro #
G915720816
UPC #
692042011504
Country of Origin
China

Dimensions

Recommended Yard Size - Minimum
1/4 acre
Cutting Width
21 in
Cutting Height Adjustment
Single-Point
Recommended Yard Size - Maximum
1/2 acre

Details

Drivetrain
Rear-Wheel Drive
Voltage
56 V
Sound Level
92 dBA
Power Source
Cordless
Battery Platform
56V ARC Lithium(TM)
Discharge Location
Bag, Rear
Number of Batteries Included
1
Deck Material
Plastic
Speed Settings
Variable
Number of Batteries to Operate
1
Item
Cordless Lawn Mower
Drive Type
Self-Propelled
Motor Type
Brushless
Run Time
60 min
Number of Chargers Included
1
Battery Capacity
7.5 Ah

Description

Cordless Lawn Mower, Drive Type Self-Propelled, Battery Platform 56V ARC Lithium(TM), Cutting Width 21 in, Deck Material Plastic, Discharge Location Bag, Rear, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level 92 dBA, Run Time 60 min, Recommended Yard Size - Maximum 1/2 acre, Recommended Yard Size - Minimum 1/4 acre, Cutting Height Adjustment Single-Point, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 7.5 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.