Zoro Homepage

Cordless Standard Hedge Trimmer, Double-Sided 26 in L Blade

  • Mfr # HT2601

  • Zoro # G315832270


product price: $322.99
/ea
Sold in multiples of 2 for $645.98
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Power Source
Cordless
Blade Length
26 in
Bare Tool/Battery Included
Battery Included
Battery Platform
POWER+
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HT2601
Zoro #
G315832270
UPC #
195532100660
Country of Origin
China

Dimensions

Blade Length
26 in
Cutting Width
1 3/16 in
Tool Height
8 11/16 in
Tool Width
7 3/8 in
Tool Length
46 in

Details

Blade Type
Double-Sided
Item
Standard Hedge Trimmer
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Battery Platform
POWER+
Product Type
Hedge Trimmer
Battery Capacity
2.5 Ah
Voltage
56 V
Motor Type
Brushless
Tool Weight
6.92 lb
Battery Model Number
BA1400T
Standards
ANSI Z87 1, cULus
Tool Series
POWER+ Series
Number of Speeds
1
Charger Model Number
CH2100
Number of Batteries Included
1
Number of Chargers Included
1
Number of Batteries to Operate
1

Description

Standard Hedge Trimmer,26",2.5 Ah

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.