Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cordless Tool Jobsite Fan, 10

  • Mfr # FN1000

  • Zoro # G715439802


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Air Flow
1,700 cfm
Standards
IPX4
Power Source
Cordless
Included Charger
No
Number of Speeds
6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FN1000
Zoro #
G715439802
UPC #
195532102671
Country of Origin
China

Dimensions

Blade Diameter
10 in

Details

Air Flow
1,700 cfm
Item
Cordless Tool Jobsite Fan
Standards
IPX4
Power Source
Cordless
Included Charger
No
Number of Speeds
6
Cordless Tool Kit Contents
(1) Bare Tool
Features
Its Six Speed Modes Three Oscillation Modes and Three Misting Modes Deliver a Truly Customizable Cooling Experience, The Ego Power+ 10 degree Oscillating Misting Fan Packs Powerful Airflow into a Compact Size, The Fan can be Connected to a Garden Hose or Siphoned from a Fresh Water Source, Three Misting Modes to Deliver Mist Drawn from a Garden Hose or Siphoned from a Fresh Water Source
Battery Capacity
5.0 Ah
Tool Weight
11 lb
Battery Platform
EGO 56V ARC
Oscillation Angle
60 Degrees ; 120 Degrees ; 180 Degrees
Oscillation
Oscillating
Number of Batteries Included
0
Series
Power+

Description

Cordless Tool Jobsite Fan,10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.