Charging Station, 2,000 W, 2 Batteries

  • Mfr # PST3042

  • Zoro # G5095669


product price:  $1,282.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Desktop
Charging Cord Configuration
(1) 14 in Lightning Connector Cord, (1) 14 in Micro Connector Cord, (1) 14 in Type C Connector Cord
Features
3000W Peak, Bright LED Display Shows Run Time, Port Battery Charger, Robust Steel Handles, USB Ports, Weather-Resistant Construction
Overall Height
14 1/2 in
Overall Width
13 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PST3042
Zoro #
G5095669
UPC #
692042010385
Country of Origin
China

Dimensions

Overall Height
14 1/2 in
Overall Width
13 3/8 in
Overall Depth
18 5/16 in
Width
13 3/8 in

Details

Mounting Style
Desktop
Item
Device Charging Station
Charging Cord Configuration
(1) 14 in Lightning Connector Cord, (1) 14 in Micro Connector Cord, (1) 14 in Type C Connector Cord
Features
3000W Peak, Bright LED Display Shows Run Time, Port Battery Charger, Robust Steel Handles, USB Ports, Weather-Resistant Construction
Includes
(2) G3 7.5Ah Batteries
Charges Up To
4 Devices
Power Requirement
15.0A @ 120V AC
Output Current - Charging
2.1 A
Battery Chemistry
Lithium
Max. Output Current
15.0 A
Standards
CSA Certified, UL Listed
Output Voltage - Charging
56V
Maximum Number of Batteries
2
Surge Wattage
3,000 W
Number of AC Receptacles
3
Rated Wattage
2,000 W
Includes Display
Yes
Series
Power+ Nexus
Minimum Operating Temperature
5 Degrees F
Number of USB-A Ports
4
Maximum Operating Temperature
104 Degrees F
Includes Batteries
Yes
Number of Batteries Included
2
Manufacturer Warranty
3 yr Limited
Outlets Included
120V AC
Parallel Configuration Capable
No
Rated Frequency
60 Hz
Includes Wireless Charging
Yes
AC Charge Time to Full Charge
38 min
Rated Voltage
120V AC
Rated Current
2.1 A

Description

Device Charging Station, Rated Wattage 2,000 W, Surge Wattage 3,000 W, Includes (2) G3 7.5Ah Batteries, Number of AC Receptacles 3, Includes Batteries Yes, Number of Batteries Included 2, Maximum Number of Batteries 2, Includes Wireless Charging Yes, Parallel Configuration Capable No, Overall Height 14 1/2 in, Overall Width 13 3/8 in, Overall Depth 18 5/16 in, Battery Chemistry Lithium, Series Power+ Nexus, Manufacturer Warranty 3 yr Limited, Number of USB-A Ports 4, Includes Display Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.