Shop EGO

Charging Station, 2,000 W, 4 Batteries

  • Mfr # PST3041

  • Zoro # G501113596


product price:  $1,732.99
/ea
Free Shipping & Returns

Key Features

Mounting Style
Desktop
Charging Cord Configuration
(1) 14 in Lightning Connector Cord, (1) 14 in Micro Connector Cord, (1) 14 in Type C Connector Cord
Features
3000W Peak, Bright LED Display Shows Run Time, Port Battery Charger, Robust Steel Handles, USB Ports, Weather-Resistant Construction
Overall Height
14 1/2 in
Overall Width
16 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
PST3041
Zoro #
G501113596
UPC #
692042010385
Country of Origin
China

Dimensions

Overall Height
14 1/2 in
Overall Width
16 3/16 in
Overall Depth
18 5/16 in
Width
16 3/16 in

Details

Item
Device Charging Station
Mounting Style
Desktop
Charging Cord Configuration
(1) 14 in Lightning Connector Cord, (1) 14 in Micro Connector Cord, (1) 14 in Type C Connector Cord
Features
3000W Peak, Bright LED Display Shows Run Time, Port Battery Charger, Robust Steel Handles, USB Ports, Weather-Resistant Construction
Includes
(4) G3 5.0Ah Batteries
Charges Up To
4 Devices
Power Requirement
15.0A @ 120V AC
Output Current - Charging
2.1 A
Max. Output Current
15.0 A
Output Voltage - Charging
56V
Series
Power+ Nexus
Standards
CSA Certified, UL Listed
Battery Chemistry
Lithium
Maximum Operating Temperature
104 Degrees F
Number of USB-A Ports
4
Minimum Operating Temperature
5 Degrees F
Maximum Number of Batteries
4
Number of AC Receptacles
3
Rated Wattage
2,000 W
Includes Display
Yes
Number of Batteries Included
4
Surge Wattage
3,000 W
Includes Batteries
Yes
Parallel Configuration Capable
No
Rated Current
2.1 A
Manufacturer Warranty
3 yr Limited
Rated Frequency
60 Hz
Outlets Included
120V AC
AC Charge Time to Full Charge
52 min
Includes Wireless Charging
No
Rated Voltage
120V AC

Description

Device Charging Station, Rated Wattage 2,000 W, Surge Wattage 3,000 W, Includes (4) G3 5.0Ah Batteries, Number of AC Receptacles 3, Includes Batteries Yes, Number of Batteries Included 4, Maximum Number of Batteries 4, Includes Wireless Charging No, Parallel Configuration Capable No, Overall Height 14 1/2 in, Overall Width 16 3/16 in, Overall Depth 18 5/16 in, Battery Chemistry Lithium, Series Power+ Nexus, Manufacturer Warranty 3 yr Limited, Number of USB-A Ports 4, Includes Display Yes

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.