Shop EGO
See all product information
Create Account
Earth Auger Extension
- Mfr # ABE2000
- Zoro # G224155576
product price:Â
$
62.39
/ea
Key Features
Overall Diameter
1 in
Driveshaft Connection Size
7/8 in
Material
Steel
Driveshaft Connection Shape
Round
Product Type
Earth Auger Extension Bar
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ABE2000
- Zoro #
- G224155576
- UPC #
- 195532102237
- Country of Origin
- China
Dimensions
- Overall Diameter
- 1 in
- Driveshaft Connection Size
- 7/8 in
- Overall Length
- 20 in
- Wire Rope Length
- 20 in
- Length
- 20 in
Details
- Material
- Steel
- Driveshaft Connection Shape
- Round
- Item
- Earth Auger Extension Bar
- Product Type
- Earth Auger Extension Bar
- Finish
- Powder Coated
- Shell Material
- Steel
Description
Earth Auger Extension Bar, Product Type Earth Auger Extension Bar, Driveshaft Connection Shape Round, Driveshaft Connection Size 7/8 in, Overall Length 20 in, Overall Diameter 1 in, Material Steel, Finish Powder Coated
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.