Zoro Homepage

Edger Blade, Replacement, Steel, 8" L

  • Mfr # AEB0800

  • Zoro # G1487318


product price: $18.09
/ea

Key Features

Application
Forestry, Garden, Landscape, Woodcutting
For Use With
Power Head System
Length
8 in
Type
Replacement
Size
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AEB0800
Zoro #
G1487318
UPC #
692042007484
Country of Origin
China

Dimensions

Length
8 in
Size
8 in
Diameter
2 in
Overall Diameter
2 in
Overall Length
8 in

Details

Application
Forestry, Garden, Landscape, Woodcutting
For Use With
Power Head System
Type
Replacement
Fits Brand
EGO
Includes
Cotter Pin, Multi-Function Wrench
Material
Steel
Item
Edger Blade
Product Type
Edger Blade
Compatible Product Type
Power Head System
Compatible Manufacturer Number
EA0800
Compatible Brand
EGO

Description

Edger Blade, For Use With Grainger Item Number 413J82, For Use With Mfr. Model Number EA0800, Fits Brand EGO, Includes Multi-Function Wrench, Cotter Pin, Replacement, For Use With Power Head System, Application Forestry, Woodcutting, Garden, Landscape, Diameter 2 In., Length 8 In., Material Steel, Size 8 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.