Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EGO 42" Riding Mower and 2 Batteries

  • Mfr # ZT4204L, BA2800T(2)

  • Zoro # G413335413


product price: $7,097.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
42 in
Voltage
56 V
Charger Model Number
CHV1600
Minimum Cutting Height
1 1/2 in
Tool Length
6 2/5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZT4204L, BA2800T(2)
Zoro #
G413335413
UPC #
692042012839
Country of Origin
China

Dimensions

Cutting Width
42 in
Minimum Cutting Height
1 1/2 in
Tool Length
6 2/5 ft
Tool Height
3 1/5 ft
Tool Width
3 7/10 ft
Turning Radius
42 in
Rear Wheel Width
8 1/2 in
Maximum Cutting Height
4 1/2 in
Recommended Yard Size - Maximum
3 acre
Rear Wheel Diameter
18 in

Details

Item
EGO 42" Riding Mower and 2 Batteries
Voltage
56 V
Charger Model Number
CHV1600
Horsepower
22 hp
Drivetrain
Rear-Wheel Drive
Number of Chargers Included
1
Charge Time
1.5 hr
Number of Batteries Included
6
Deck Material
Steel
Maximum Forward Speed
7 mph
Tool Weight
410 lb
Battery Model Number
BA5600T, BA2800T
Motor Type
Brushless
Product Type
Cordless Riding Lawn Mower
Battery Capacity
10.0 Ah
Number of Speeds
3
Power Source
Cordless
Bare Tool/Battery Included
Battery Included
Number of Batteries to Operate
4
Transmission
Automatic
Maximum Reverse Speed
3.5 mph
Speed Settings
Variable
Battery Platform
POWER+
Start
Electric
Run Time
60 min
Discharge Location
Mulch, Rear, Side

Description

EGO 42 In. Riding Mower and 2 Batteries, Recommended Yard Size - Maximum 3 acre, Recommended Yard Size - Minimum Not Applicable, Cutting Width 42 in, Discharge Location Mulch, Rear, Side, Deck Material Steel, Battery Capacity 10.0 Ah, Battery Platform POWER+, Number of Batteries Included 6, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Number of Speeds 3, Turning Radius 42 in, Power Source Cordless, Product Type Cordless Riding Lawn Mower, Drivetrain Rear-Wheel Drive

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.