Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

EGO 42" Riding Mower and 2 Batteries

  • Mfr # ZT4205S, BA2800T(2)

  • Zoro # G313335414


product price: $7,339.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
42 in
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Minimum Cutting Height
1 1/2 in
Number of Speeds
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ZT4205S, BA2800T(2)
Zoro #
G313335414
UPC #
195532100677
Country of Origin
China

Dimensions

Cutting Width
42 in
Minimum Cutting Height
1 1/2 in
Tool Width
3 4/5 ft
Maximum Cutting Height
4 1/2 in
Recommended Yard Size - Maximum
2 1/2 acre
Tool Height
2 7/10 ft
Tool Length
7 2/5 ft
Turning Radius
42 in
Rear Wheel Diameter
18 in
Rear Wheel Width
9 1/2 in

Details

Item
EGO 42" Riding Mower and 2 Batteries
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Number of Speeds
3
Charge Time
1.5 hr
Charger Model Number
CHV1600
Power Source
Cordless
Run Time
60 min
Transmission
Automatic
Number of Batteries to Operate
4
Battery Capacity
12.0 Ah
Maximum Reverse Speed
3.5 mph
Speed Settings
Variable
Battery Platform
POWER+
Number of Chargers Included
1
Number of Batteries Included
6
Drivetrain
Rear-Wheel Drive
Horsepower
22 hp
Product Type
Cordless Riding Lawn Mower
Tool Weight
467 lb
Motor Type
Brushless
Deck Material
Steel
Start
Electric
Battery Model Number
BA6720T, BA2800T
Maximum Forward Speed
8 mph
Discharge Location
Mulch, Rear, Side

Description

EGO 42 In. Riding Mower and 2 Batteries, Recommended Yard Size - Maximum 2 1/2 acre, Recommended Yard Size - Minimum Not Applicable, Cutting Width 42 in, Discharge Location Mulch, Rear, Side, Deck Material Steel, Battery Capacity 12.0 Ah, Battery Platform POWER+, Number of Batteries Included 6, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Number of Speeds 3, Turning Radius 42 in, Power Source Cordless, Product Type Cordless Riding Lawn Mower

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.