EGO 56V ARC Lithium(TM) Batteries 56 V Battery Powered Leaf Blower, 670 cfm, 180 mph, Bare Tool

  • Mfr # LB6700

  • Zoro # G813311697


product price: $254.49
/ea
Free Shipping & Returns

Key Features

Maximum Air Flow
670 cfm
Maximum Air Speed
180 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Battery Capacity
4.0 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LB6700
Zoro #
G813311697
UPC #
195532100530
Country of Origin
China

Details

Maximum Air Flow
670 cfm
Maximum Air Speed
180 mph
Voltage
56 V
Bare Tool/Battery Included
Bare Tool
Battery Capacity
4.0 Ah
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower
Speed Control
Variable
Speed Settings
Variable
Battery Platform
EGO 56V ARC Lithium(TM) Batteries
Tool Weight
4.8 lbs
Standards
cULus Listed
Battery Voltage
56 V
Function
Blower
Motor Type
Brushless
Battery Model Number
BA1120, BA1400, BA2240, BA2800, BA4200
Run Time
80 min
Tool Series
POWER+
Number of Batteries to Operate
1
Vacuum Function
No
Charger Model Number
CH2100; CH2800D; CH3200; CH5500; CH7000

Description

Battery-Powered Handheld Leaf Blower, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 670 cfm, Maximum Air Speed 180 mph, Sound Level Not Applicable, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity Not Applicable, Bare Tool/Battery Included Bare Tool, Equivalent Gas Engine Displacement Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.