This item is Discontinued.

Ego POWER+ 56 V Battery Powered Leaf Blower Kit, 580 cfm, 165 mph, Battery Included, 65 dB(A) LB5804

POWER+ 56 V Battery Powered Leaf Blower Kit, 580 cfm, 165 mph, Battery Included, 65 dB(A) (Discontinued)

  • Mfr # LB5804
  • Zoro # G7577056
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LB5804
Zoro #
G7577056
UPC #
692042008221
Country of Origin
China

Details

Maximum Air Flow
580 cfm
Maximum Air Speed
165 mph
Voltage
56 V
Bare Tool/Battery Included
Battery Included
Battery Capacity
5.0 Ah
Sound Level
65 dB(A)
Charge Time
100 min
Power Source
Battery Powered
Blower Type
Handheld
Item
Leaf Blower Kit
Fuel Type
Battery
Includes
(1) Cone Nozzle, (1) Flat Nozzle, 210W Charger - CH2100; CH5500, 5.0Ah Battery
Charger Replacement
38ZE12
Number of Wheels
0
Battery Amperage
5.0Ah
Speed Control
Variable
Green Environmental Attribute
Product is Rechargeable
Included Charger
Yes
Compliance
cUL Listed
Run Time
75 min
Vacuum Function
No
Blowers and Vacuums Air Flow Range
501 to 600 cfm
Battery Voltage
56 V
Standards
cUL Listed
Cordless Tool Battery Type
Li-Ion
Speed Settings
Variable
Battery Platform
POWER+
Charger Model Number
CH2100; CH5500
Minimum Air Flow
225 cfm
Number of Batteries to Operate
1
Battery Model Number
BA1120, BA1400, BA2240, BA2800, BA4200
Number of Batteries Included
1
Tool Series
POWER+ Series
Tool Weight
4.77 lbs
Function
Blower
Number of Chargers Included
1
Motor Type
Brushless
Throttle Location
Tube

Description

Battery-Powered Handheld Leaf Blower Kit, Power Source Cordless, Battery Platform POWER+, Maximum Air Flow 580 cfm, Maximum Air Speed 165 mph, Sound Level 65 dBA, Function Blower, Number of Speeds Not Applicable, Motor Type Brushless, Number of Batteries to Operate 1, Number of Batteries Included 1, Number of Chargers Included 1, Battery Capacity 5.0 Ah, Bare Tool/Battery Included Battery Included, Equivalent Gas Engine Displacement Not Applicable, Tool Weight 4.77 lb, Blower Type Handheld

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.