Cordless Battery-Powered Hedge Trimmer Kit, Double-Sided 24 in L Blade, 56V Electric, 56 V

  • Mfr # HT2411

  • Zoro # G7576767


product price:  $259.99
/ea
Free Shipping & Returns

Key Features

Blade Type
Double-Sided
Bar Length
24 in
Engine
56V Electric
Max. Cutting Dia.
1 in
Battery Voltage
56 V
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HT2411
Zoro #
G7576767
UPC #
692042008245
Country of Origin
China

Dimensions

Bar Length
24 in
Max. Cutting Dia.
1 in
Blade Length
24 in
Cutting Width
1 in

Details

Blade Type
Double-Sided
Engine
56V Electric
Battery Voltage
56 V
Battery Amperage
2.5Ah
Item
Battery-Powered Hedge Trimmer Kit
Power Source
Cordless
Battery Type
Lithium-Ion
Run Time
60 min
Includes
2.5Ah Battery, 210W Charger
Included Charger
Yes
Charger Replacement
38ZE12
Engine Displacement
Not Gas Powered
Charge Time
40 min
Product Type
Hedge Trimmer
Tool Series
POWER+ Series
Battery Platform
POWER+
Battery Model Number
BA1120, BA1400, BA2240, BA2800, BA4200
Bare Tool/Battery Included
Battery Included
Number of Batteries Included
1
Charger Model Number
CH2100; CH5500
Battery Capacity
2.5 Ah
Tool Weight
6.16 lb
Voltage
56 V
Standards
ANSI Z87.1, cULus Listed
Motor Type
Brushless

Description

Battery-Powered Hedge Trimmer Kit, Power Source Cordless, Cutting Width 1 in, Blade Length 24 in, Blade Type Double-Sided, Battery Platform POWER+, Number of Batteries Included 1, Number of Chargers Included Not Applicable, Motor Type Brushless, Equivalent Gas Engine Displacement Not Applicable, Sound Level Not Applicable, Tool Series POWER+ Series, Bare Tool/Battery Included Battery Included, Voltage 56 V, Standards ANSI Z87.1, cULus Listed, Battery Capacity 2.5 Ah

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.