This item is Discontinued.

Ego Hedge Trimmer Attachment, Double-Sided 20 in L Blade, 56V Electric, 56 V HTA2000

This item is Discontinued.

Ego

Hedge Trimmer Attachment, Double-Sided 20 in L Blade, 56V Electric, 56 V (Discontinued)

Mfr # HTA2000
Zoro # G7577047
UPC # 692042008214
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HTA2000
Zoro #
G7577047
UPC #
692042008214
Country of Origin
China

Dimensions

Bar Length
20 in
Diameter
1 in
Max. Cutting Dia.
1 in
Blade Length
20 in
Overall Length
63 in

Details

Blade Type
Double-Sided
Engine
56V Electric
Battery Voltage
56 V
Battery Amperage
2.5Ah
Item
Hedge Trimmer Attachment
Engine Displacement
Not Gas Powered
Charge Time
40 min
Battery Type
Lithium-Ion
Run Time
1 hr
Included Charger
No
Charger Replacement
No
Product Type
Hedge Trimmer Attachment
Compatible Manufacturer Number
PH1400, PH1420
Compatible Brands
EGO
Compatible Product Type
Multi-Head System Power Heads

Description

Hedge Trimmer Attachment, Product Type Hedge Trimmer Attachment, Overall Width Not Applicable, Overall Length 63 in, Diameter 1 in, Compatible Product Type Multi-Head System Power Heads, Compatible Manufacturer Number PH1400, PH1420, Compatible Brands EGO, Blade Length 20 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.