Landscaping Power Head, 56 V, Cordless
- Mfr # PHX1600
- Zoro # G916572490
product price:Â
$
426.99
/ea
Free Shipping & Returns
Zoro's best price: not eligible for any other offers or promotions
Key Features
Tool Weight
9 lb
Battery Model Number
BA5600T
Bare Tool/Battery Included
Bare Tool
Equivalent Gas Engine Displacement
35 cc
Speed Settings
Variable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PHX1600
- Zoro #
- G916572490
- UPC #
- 195532102619
- Country of Origin
- China
Details
- Tool Weight
- 9 lb
- Battery Model Number
- BA5600T
- Bare Tool/Battery Included
- Bare Tool
- Item
- Landscaping Power Head
- Equivalent Gas Engine Displacement
- 35 cc
- Speed Settings
- Variable
- Number of Batteries to Operate
- 1
- Power Source
- Cordless
- Number of Chargers Included
- 0
- Number of Speeds
- 3
- Product Type
- Cordless Power Head
- Number of Batteries Included
- 0
- Voltage
- 56 V
- Battery Platform
- POWER+
- Powerhead Attachment Series
- Multi-Head System
- Power Source - TS Only
- Cordless
- Power Source - old
- Cordless
Description
Landscaping Power Head,10.0 Ah
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.