Zoro Homepage

Landscaping Power Head Attachment, 14" W

  • Mfr # DA1400

  • Zoro # G916146714


product price: $277.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum, Steel
Compatible Brands
EGO Power Multi-Head
Product Type
Landscaping Power Head Attachment
Compatible Manufacturer Number
PH1420
Overall Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DA1400
Zoro #
G916146714
UPC #
195532102794
Country of Origin
China

Dimensions

Overall Width
24 in
Overall Length
34 in

Details

Material
Aluminum, Steel
Compatible Brands
EGO Power Multi-Head
Item
Landscaping Power Head Attachment
Product Type
Landscaping Power Head Attachment
Compatible Manufacturer Number
PH1420
Includes
Extra Tines
Compatible Product Type
Multi-Head Power Head

Description

Landscaping Power Head Attachment, Product Type Landscaping Power Head Attachment, Overall Width 14 in, Overall Length 34 in, Diameter Not Applicable, Compatible Product Type Multi-Head Power Head, Compatible Manufacturer Number PH1420, Includes Extra Tines, Material Aluminum, Steel, Color Not Applicable, Compatible Brands EGO Power Multi-Head

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.