Zoro Homepage

Lawn Edger, 8

  • Mfr # ME0820

  • Zoro # G215832332


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Cutting Width
8 in
Cutting Depth
3 in
Shaft Type
Straight
Tool Series
Power+
Battery Capacity
2.5 Ah
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ME0820
Zoro #
G215832332
UPC #
195532102732
Country of Origin
China

Dimensions

Cutting Width
8 in
Cutting Depth
3 in

Details

Item
Lawn Edger
Shaft Type
Straight
Tool Series
Power+
Battery Capacity
2.5 Ah
Attachment System Compatible
Attachment Capable
Product Type
Cordless Lawn Edger
Bare Tool/Battery Included
Bare Tool
Power Source
Cordless
Battery Platform
POWER+
Voltage
56 V

Description

Lawn Edger, Power Source Cordless, Cutting Width 8 in, Cutting Depth 3 in, Shaft Type Straight, Attachment System Compatible Attachment Capable, Battery Platform POWER+, Bare Tool/Battery Included Bare Tool, Battery Capacity 2.5 Ah, Tool Series Power+

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.