This item is Discontinued.

Ego Lawn Edger, Plastic, 8" Blade Dia. ME0800

This item is Discontinued.

Ego

Lawn Edger, Plastic, 8" Blade Dia. (Discontinued)

Mfr # ME0800
Zoro # G7576855
UPC # 692042008269
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ME0800
Zoro #
G7576855
UPC #
692042008269
Country of Origin
China

Dimensions

Cutting Depth
3 in
Blade Dia.
8 in
Wheel Dia.
5 in

Details

Item
Battery-Powered Lawn Edger
Engine Displacement
Not Gas Powered
Included Charger
No
Wheels
Plastic
Anti Vibration Handle
Yes
Charger Replacement
38ZE12
Shaft Type
Straight
Product Type
Cordless Lawn Edger
Tool Weight
13.23 lb
Voltage
56 V
Charger Model Number
38ZE12
Number of Batteries to Operate
1
Motor Type
Brushless
Bare Tool/Battery Included
Bare Tool
Power Source
Cordless
Speed Settings
Variable
Standards
cULus Listed
Tool Series
POWER+ Series
Attachment System Compatible
Attachment Capable
Anti-Vibration Handle
Yes
Recommended Run Time
35 min
Battery Model Number
BA1400T
Battery Platform
POWER+

Description

Battery-Powered Lawn Edger, Power Source Cordless, Cutting Width Not Applicable, Cutting Depth 3 in, Line Diameter Not Applicable, Shaft Type Straight, Attachment System Compatible Attachment Capable, Sound Level Not Applicable, Battery Platform POWER+, Number of Batteries to Operate 1, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Bare Tool/Battery Included Bare Tool, Battery Capacity Not Applicable, Motor Type Brushless

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.