Zoro Homepage

Lawn Mower, Aluminum Deck, Self-Propelled

  • Mfr # LMX5300SP

  • Zoro # G016082639


product price: $1,474.99
/ea
Item requires special delivery charges. A $225.00 per item surcharge will be applied.

Key Features

Drive Type
Self-Propelled
Drivetrain
Rear-Wheel Drive
Battery Capacity
12 Ah
Deck Material
Aluminum
Run Time
120 min
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LMX5300SP
Zoro #
G016082639
UPC #
195532101476
Country of Origin
China

Dimensions

Cutting Width
22 in

Details

Drive Type
Self-Propelled
Item
Battery-Powered Lawn Mower
Drivetrain
Rear-Wheel Drive
Battery Capacity
12 Ah
Deck Material
Aluminum
Run Time
120 min
Tool Series
Commercial Series
Voltage
56 V
Includes
2.5 Bushel Grass Bag, Bag Frame, High-Lift Blade
Motor Type
Brushless
Speed Settings
Variable
Power Source
Cordless
Battery Platform
56V ARC Lithium(TM)
Number of Batteries to Operate
2
Product Type
Cordless Lawn Mower
Number of Chargers Included
0
Number of Batteries Included
0
Equivalent Gas Engine Displacement
230 cc
Discharge Location
Bag, Mulch, Side

Description

Battery-Powered Lawn Mower, Drive Type Self-Propelled, Battery Platform 56V ARC Lithium(TM), Cutting Width 22 in, Deck Material Aluminum, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Drivetrain Rear-Wheel Drive, Sound Level Not Applicable, Run Time 120 min, Recommended Yard Size - Maximum Not Applicable, Recommended Yard Size - Minimum Not Applicable, Number of Batteries to Operate 2, Number of Batteries Included 0, Number of Chargers Included 0, Battery Capacity 12 Ah

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.