Zoro Homepage

Lawn Mower Blade, Mulching

  • Mfr # AB2200D

  • Zoro # G515356286


product price: $61.99
/ea

Key Features

Length
22 in
Center Hole Diameter
5/8 in
Width
4 7/8 in
For Use With
Self-Propelled Lawn Mower
Thickness
0.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AB2200D
Zoro #
G515356286
UPC #
195532101940
Country of Origin
China

Dimensions

Length
22 in
Center Hole Diameter
5/8 in
Width
4 7/8 in
Thickness
0.18 in

Details

Blade Type
Mulching
For Use With
Self-Propelled Lawn Mower
Item
Lawn Mower Blade
Includes
High Performance Lower Blade; Upper Blade
Compatible Mower
LM2200SP, LM2206SP

Description

Lawn Mower Blade,Mulching

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.