Lawn Mower
Mfr # LM3000SP
Zoro # G222784853
product price: $1,601.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LM3000SP
Zoro #
G222784853
UPC #
195532103692
Country of Origin
China
Description
Lawn Mower, Drive Type Self-Propelled, Battery Platform 56V ARC Lithium(TM), Cutting Width 30 in, Deck Material Composite, Discharge Location Bag, Mulch, Side, Speed Settings Variable, Run Time 75 min, Number of Batteries to Operate 2, Number of Batteries Included Not Applicable, Number of Chargers Included Not Applicable, Battery Capacity 6 Ah, Voltage 56 V, Equivalent Gas Engine Displacement 200 cc
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.